Securall® Dry Chemical Fire Suppression System For Buildings B3200-B4800
Write a Review
|
Questions & Answers (0)
Product Description
Industrial fire suppression system is an automatic/manual system. Dry chemical system uses a Foray dry chemical agent designed for Class A, B, and C fires. The system consists of agent storage tank, manual pull station, nozzle (s), and fusible link detector (s). Dry Chemical Fire Suppression System for Models B3200 through B4800.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model. Model B463385: Dry Chemical Fire Suppression System Alarm is required for this option
Customized building options and additional accessories must be purchased with building for manufacturer installation.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model. Model B463385: Dry Chemical Fire Suppression System Alarm is required for this option
PRICE
$6,199.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 ft |
| Depth | 4 ft |
| Height | 4 ft |
| Weight | 225 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Gray |
| Accessory Type | Dry Chemical Suppression System |
| For Use With | Securall AG/B Series |
| Material | Misc |
| Construction Type | Installed Option |
| Description | Dry Chemical Fire Suppression System |
| Package Quantity | 1 |
| Manufacturers Part Number | OP0010-32-48 |
| Brand | Securall Products |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | FM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations |