Add Explosion Proof Exhaust Flow Switch when selecting Exhaust Ventilation system for safety measures. If the event of a failure of the exhaust blower, an audible alarm will go off triggering a local response and warning.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
Securall® Explosion Proof Exhaust Flow Switch, Brass Body, with Audible Alarm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,649.00
1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 ft |
| Depth | 1 ft |
| Height | 1 ft |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Gray |
| Accessory Type | Exhaust (Ventilation) |
| For Use With | Securall AG/B Series |
| Material | Misc |
| Construction Type | Installed Option |
| Description | Explosion Proof Exhaust Flow Switch |
| Package Quantity | 1 |
| Manufacturers Part Number | OP0013-FSA |
| Brand | Securall Products |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | FM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations |