Securall® Additional Exterior Explosion-Proof Light w/Photocell
Write a Review
|
Questions & Answers (0)
Product Description
Exterior (option only available if interior light is purchased) 26 Watt LED medium base incandescent fixture constructed of corrosion resistant-copper-free aluminum die-cast with baked powder coat epoxy finish. Wall mount with guard and suitable for Class 1, Division 1 Locations (120 Volt, 1.25 Amps, UL Listed).
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
PRICE
$2,749.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Material | Steel |
| Description | Additional Explosion-Proof Light w/Photocell |
| Color | Gray |
| Manufacturers Part Number | OP0002-A-LED |
| Accessory Type | Light |
| For Use With | All Securall Hazmat Buildings |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | UL Approved |