Securall® Explosion-Proof Fan Forced Heater 34K BTU w/ Thermostat (240V) for Hazmat Buildings
Write a Review
|
Questions & Answers (0)
Product Description
Fan-forced hazardous location heater constructed of 16 gauge steel with baked-on finish. Elements are copper sheath with aluminum fins. Suitable for Class 1, Division 1 locations (240 Volt, UL Listed). Must be purchased with R-11 Insulation.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this model.
PRICE
$9,899.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 75 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Color | Gray |
| Accessory Type | HVAC |
| For Use With | Securall All Securall Buildings |
| Material | Steel |
| Package Quantity | 1 |
| Description | Explosion-Proof Fan Forced Heater |
| Manufacturers Part Number | OP0006-34FF |
| BTU | 34100 |
| Brand | Securall Products |
Compliance & Certifications
| Certifications | UL Approved |