Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB3197976

MPN #: OP0001-LED-24-32

Securall® (2) Explosion-Proof Light LED Package with Switch for Buildings B2400-B3200

Product Description
B2400 - B3200 Interior Lighting Package, (2) LED Explosion Proof Light Fixture with Light Switch, Class 1 Division 2

Features:
  • Construction: Marine grade, copper free cast aluminum housing
  • Finish: Silver powder coat
  • Lens: Tempered glass
  • Light Source: 20-watts (140lumens/watt)
  • L70: 50,000 hour rated life
  • Power Source: 120-277V, 50/60Hz
  • Mounting: Ceiling/surface
  • Impact: High impact resistance
  • Listing/Certifications
  • NEMA 4X IP66
  • UL1598 / UL1598A / UL844
  • CSA C22.2 No.137 / No.250.0
  • UL1598A Marine and Wet Locations
Model B2309874: Main Breaker for Securall for chemical storage buildings is required in order to use this models.

PRICE
$4,949.00

1
1
Ships in 80 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 ft
Depth4 ft
Height4 ft
Weight100 lbs

Product Details

Assembly RequiredNo
TypeBuilding Accessory
ColorGray
Accessory TypeLighting
For Use WithSecurall AG/B Series
MaterialMisc
Construction TypeInstalled Option
DescriptionExplosion-Proof Light
Package Quantity1
Manufacturers Part NumberOP0001-LED-24-32
BrandSecurall Products

Warranty

Warranty1

Compliance & Certifications

CertificationsFM, UL Approved. Meets NFPA Code 30, OSHA, EPA Regulations