Securall® Galvanized Steel Floor Grating for Buildings AG/B1600
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Steel Floor Grating Upgrade with a Floor Load of 250 PSF.Slip resistant planking 13" wide, 12 gauge galvanized steel with raised perforated buttons and debossed holes protruding down. Galvanized steel floor planking above sump area for maximum corrosion resistance. Floor planking designed to sustain a minimum uniformly distributed load of 250 pounds per square foot. Floor planking and supports are removable to facilitate sump cleaning in the event of a spill.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
PRICE
$825.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1' 1" ft |
| Weight Capacity | 250 lbs |
| Weight | 78 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Material | Steel |
| Description | Galvanized Steel Floor Grating |
| Color | Steel |
| Manufacturers Part Number | OP0024-GS-16 |
| Accessory Type | Floor Grating |
| For Use With | Securall AG/B1600 |
| Brand | Securall Products |