Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB458662

MPN #: SW242Blue

Securall® Heavy Duty Mobile Counter Hight Industrial Cabinet, 18 Ga., 36"W x 24"D x 47"H, Blue

Product Description
Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments. Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Equipped with two rigid and two swivel 4" locking casters (factory installed) and a sturdy push handle for each mobility. Shipped fully assembled and ready to use.

PRICE
$1,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$1699.00
Buy 6 units - 10 units
$1615.00Save $84.00 (5%)
Buy 11+ units
$1565.00Save $134.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height47 in
Weight200 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeMobile Cabinet
Shelf Capacity500 lbs
Number of Adjustable Shelves2
ColorBlue
Door TypeSolid
Handle TypeFlush Paddle
StyleCounter Height
Number of Doors2
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Manufacturers Part NumberSW242Blue
Number of Fixed Shelves1
Base TypeMobile
BrandSecurall Products