Securall® Sump Liner for Hazmat Building B8000
Write a Review
|
Questions & Answers (0)
Product Description
40 Mil. Thick Sump Liner Upgrade, designed when storing Acid/Corrosive materials.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
PRICE
$3,649.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 130 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Material | Polyurethane |
| Description | Sump Liner |
| Color | Black |
| Manufacturers Part Number | OP0015-80 |
| Accessory Type | Sump Liner |
| For Use With | Securall B8000 |
| Brand | Securall Products |