Securall® Sump Drain with Lockable Valve, 2" NPT for Building Models AG/B
Write a Review
|
Questions & Answers (0)
Product Description
Welded sump drain to remove sump contents, 2"NPT with lockable Valve.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
Customized building options and additional accessories must be purchased with building for manufacturer installation.
NOTE: Building may require State Approval. Please check with your Local Authorities (ie: Fire Marshall) to determine if State Approval and/or State Seal are required. Additional charges and lead times may apply.
PRICE
$1,399.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Building Accessory |
| Material | Steel |
| Description | Sump Drain with Lockable Valve |
| Color | Gray |
| Manufacturers Part Number | OP0029 |
| Accessory Type | Sump Drain |
| For Use With | Securall AG or B Models |
| Brand | Securall Products |