Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB34768

MPN #: 7000051991

3M™ Particulate Filter 2091/07000(AAD), P100 Respiratory Protection, 2/PK

Product Description
3M™ Particulate Filter 2091/07000(AAD), P100 Respiratory Protection, 2 Filters/PK

NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridge 6000 Series with 3M™ Adapter 502, or 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders. When properly fitted, use in a variety of applications including welding, brazing, torch cutting, metal pouring, soldering, and exposure to lead, asbestos, cadmium, arsenic, and MDA for concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full facepieces. Full facepieces must be quantitatively fit tested to claim assigned protection factor above 10 in negative pressure mode. Do not use in environments that are immediately dangerous to life or health (IDLH).

PRICE
$14.25

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFilter
ColorMagenta
ResistanceOil & Non-Oil Based Particles
For Use With6000,7000 Series Half, Full Facepiece Respirators, FF-400 Series
Respirator Cartridge TypeAir Purifying Respirator Filter
Cartridge Approved ForP100
Approved ForP100
MaterialWoven Fiber
DescriptionParticulate Filter
Package Quantity2
Manufacturers Part Number7000051991
Respirator Connection TypeBayonet
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved