- P100 particulate filter.
- Easier breathing.
- Longer lasting.
- Exterior netting increases durability for a longer lasting filter.
- Initial pressure drop of 2200 Series filters is lower than pressure drop of comparable competitive filters.
- Designed to make breathing easier while lasting longer. NIOSH approved for environments containing certain oil and non-oil based particles.
3M™ 2291 Advanced Particulate Filter, P100, 2/Bag
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$12.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Disk Filter |
| Cartridge Approved For | P100 |
| Package Quantity | 2 |
| Color | Magenta |
| Manufacturers Part Number | 7000127449 |
| Respirator Connection Type | Bayonet |
| For Use With | 3M Half & Full Face Respirators |
| Brand | 3M |
| Respirator Cartridge Type | Air Purifying Respirator Filter |