C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, Open Long Side, 11 x 8 1/2, 25/BX
Write a Review
|
Questions & Answers (0)
Product Description
Store and protect work orders, production schedules, inventory cards and more in these stitched shop ticket holders. Strong, rigid, clear vinyl allows for easy visibility of documents. Convenient eyelet at top for hanging. Reinforced stitched edge for longer product life. 11 x 8 1/2 size. Both sides clear. Holders open on LONG side. 25/BX.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Width | 13 in |
| Height | 10-3/8 in |
| Weight | 2 lbs |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 25/Box |
| Description | Shop Ticket Holders, Stitched |
| Color | Clear |
| Manufacturers Part Number | 49911 |
| Paper Type | Forms |
| Brand | C-Line Products |