ADJUSTABLE SHELF SECURITY CLEARVIEW PACKAGE TRUCK
Strong all welded 12 gauge steel construction, 3/16" thick corner angles and 13 gauge expanded metal sides offer excellent durability and strength. 48"H above deck and 57"H overall. 2 swivel and 2 rigid phenolic wheel casters and tubular handle offer easy maneuverability. Security Clearview Truck is enclosed on all sides and top offering protection for valuables and equipment. Twin mesh doors on one side have full-length hinges and padlock hasp. Factory installed 12 gauge steel adjustable shelf adds to versatility.
Security Clearview Truck with Adjustable Shelf 71 x 38, 3000 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,099.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73 in |
| Width | 38 in |
| Height | 56 in |
| Weight Capacity | 3000 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Type | Mesh Security Cart |
| Shelf Type | Adjustable Middle |
| Shelf Capacity | 1500 lbs |
| Color | Gray |
| Wheel Type | Phenolic, 2 Swivel, 2 Rigid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | VR472-P6 |
| Shelf Material | Steel |
| Brand | Jamco |