Advantus® Security ID Badge Holder, Vertical, 4-1/4" x 3-3/8", Clear, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Advantus® Security ID Badge Holder, Vertical, 3-3/8" x 4-1/4", Clear, 50/Box
Pre-punched for either chain or clip use. Insert Width: 2 5/8"; Insert Height: 3 7/8"; Orientation: Vertical; Color(s): Clear.
Pre-punched for either chain or clip use. Insert Width: 2 5/8"; Insert Height: 3 7/8"; Orientation: Vertical; Color(s): Clear.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/8 in |
| Height | 4-1/4 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 50/Pack |
| Description | Security ID Badge Holder |
| Color | Clear |
| Manufacturers Part Number | 75419 |
| Brand | Advantus |