Security Options of Top Shelf, Lockable Door for Each 20" Red Rack™ Wall Mounted Section, Red
Write a Review
|
Questions & Answers (0)
Product Description
This Security Option for Wall Mounted Storage Racks includes a lockable door and top security shelf.
PRICE
$194.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Weight | 36 lbs |
Product Details
| Type | Security Options |
| Material | Steel |
| Construction Type | Unassembled |
| Color | Red |
| Series | Red Rack |
| Manufacturers Part Number | SEC-20/WM |
| Accessory Type | Security Options |
| Brand | Groves |
Warranty
| Warranty | 5 Years Finish; Lifetime Welds |