Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carton Sealing Tape

Carton sealing tape ensures that packages, cartons, and boxes are securely closed and remain tightly sealed during transit. Packing tape is effective in applications that require a reliable and immediate bond, offering robust protection against tampering and damage.
613 Results

Hot Melt Carton Sealing Tape

Hot Melt Carton Sealing Tape
Hot melt carton sealing tape offers a strong, long-lasting seal on a wide range of materials including corrugated boxes. It's ideal in a variety of applications including electronics, food packaging, and more. The backing easily conforms around edges and on rough surfaces for a tight seal. Our hot melt tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance.
CompareImageBrandThicknessWidthLengthColorModel #Price
3M™ Scotch® 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36
Scotch
1.8 mil
2 in
110 yd
Clear
Ships Same Day
WB418627CL
as low as

$3.21 ea.

Save $0.28 (8%)
Tape Logic® 900 Economy Carton Sealing Tape, 3" x 55 yds., Clear - Pkg Qty 24
Tape Logic
2.5 mil
3 in
55 yd
Clear
WBB3142790as low as

$5.50 ea.

Save $0.50 (8%)
Tape Logic® 600 Economy Carton Sealing Tape, 2" x 110 yds., Tan - Pkg Qty 36
Tape Logic
1.6 mil
2 in
110 yd
Tan
WBB3142774as low as

$3.63 ea.

Save $0.32 (8%)
Shurtape® HP 200 Carton Sealing Tape 2" x 55 Yds. 1.9 Mil Clear - Pkg Qty 36
Shurtape
1.9 mil
2 in
55 yd
Clear
Ships Same Day
WB422746
$1.87 ea.was $2.43
Save $0.56 (23%)
Tape Logic® #1000 Hot Melt Tape, 2" x 55 Yds., 3 Mil, Clear - Pkg Qty 6
Tape Logic
3 mil
2 in
55 yd
Clear
WBB3171787as low as

$6.60 ea.

Save $0.50 (7%)
Tape Logic® 900 Economy Carton Sealing Tape, 2" x 55 yds., Clear - Pkg Qty 36
Tape Logic
2.5 mil
2 in
55 yd
Clear
WBB3142788as low as

$3.24 ea.

Save $0.28 (8%)
3M™ Scotch® 375 Carton Sealing Tape 3" x 55 Yds. 3.1 Mil Clear - Pkg Qty 24
Scotch
3.1 mil
3 in
55 yd
Clear
Ships Same Day
WBB34751
as low as

$16.75 ea.

Save $1.50 (8%)
Tape Logic® #1000 Economy Tape 3" x 55 Yds. 3 Mil Clear - Pkg Qty 24
Tape Logic
3.0 mil
3 in
55 yd
Clear
Ships Same Day
WBB1499397
as low as

$6.70 ea.

Save $0.60 (8%)
Scotch® 570 Performance Paper Box Sealing Tape, 2" x 55 Yds., 4.7 Mil, Brown - Pkg Qty 36
Scotch
4.7 mil
2 in
55 yd
Brown
WBB3777873$5.30 ea.
3M™ Scotch® 371+ Carton Sealing Tape 2" x 110 Yds. 2.1 Mil Clear - Pkg Qty 36
Scotch
2.05 mil
2 in
110 yd
Clear
Ships Same Day
WB724412
as low as

$2.59 ea.

Save $0.22 (8%)
Showing 1-10 of 132 results

Water Activated Paper Carton Sealing Tape

Water Activated Paper Carton Sealing Tape
This water activated tape is perfect for sealing up cartons, packages, boxes, and more. The tape is easy to use; simply moisten it with water, once wet the adhesive is activated and it can bond to your packages. It features fiberglass yarns in the backing to add strength to the seal. Our paper carton sealing tape is available in a variety of lengths.
Showing 1-10 of 32 results

Acrylic Carton Sealing Tape

Acrylic Carton Sealing Tape
Acrylic carton sealing tape is a versatile packaging tape for all of your shipping, bundling and sealing needs. This industrial grade tape adheres to most surfaces and performs well in damp and cold environments. Our acrylic tape is available in a variety of lengths, and features adhesive that offers high performance in tough environments.
Showing 1-10 of 178 results

Machine Length Carton Sealing Tape

Machine Length Carton Sealing Tape
3M™ machine length carton sealing tape secures cardboard, corrugated fiberboard, and more. The durable material has a moisture-resistant backing that resists abrasion, chemicals, and scuffing for stability and content protection. Our machine length carton sealing tape is ideal for exporting and shipping overseas.
Showing 1-10 of 20 results

Machine Length Carton Sealing Tape Skid Lots

Machine Length Carton Sealing Tape Skid Lots
3M™ machine length carton sealing tape secures cardboard, corrugated fiberboard, and more. The durable material has a moisture-resistant backing that resists abrasion, chemicals, and scuffing for stability and content protection. Our machine length carton sealing tape is ideal for exporting and shipping overseas.

Printed Security Carton Sealing Tape

Printed Security Carton Sealing Tape
Printed carton sealing tape is a self-adhesive tape used for securely adhering cartons and boxes. This security tape is printed with warning messages including Fragile, Tamper Evident, and more making it perfect for commercial storage, shipping, or moving. It's available in a variety of lengths, widths, colors, and messages to best suit your needs.
Showing 1-10 of 113 results
Flatback Tape

Flatback Tape

Showing 1-10 of 54 results
Label Protection Tape

Label Protection Tape

Showing 1-10 of 23 results
Natural Rubber Tape

Natural Rubber Tape

Showing 1-10 of 26 results

Secure Tape Rolls & Strips

Secure Tape Rolls & Strips
This tamper evident tape is designed to reduce theft and damage resulting from security issues on high value shipments. When the security tape strip is damaged or removed, a highly visible message will display as a warning. Our tape features consecutive numbers to differentiate shipments allowing convenient inventory itemization and tracking.
Carton Sealing Tape Strips

Carton Sealing Tape Strips

Cloth Tape

Cloth Tape

Kapton Tape

Kapton Tape