Valley Craft® Security Truck with 2 Rigid & 2 Locking Swivel Casters, 63"L x 30"W x 66"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Security Truck, 60"L x 30"W x 66"H, Blue
All-welded 2x2" steel wire grid panels provide total security and see-through visibility. Optional shelves adjust easily along grid panel using plastic shelf clips (4 clips included with shelf purchase). 250-lb. capacity shelves are available in 14-gauge steel or 3/4" layered wood. Includes a flush-mount handle with steel rod locking mechanism. Digital Security Lock option available. Push handle is removable. 8" Mold-On casters - (2) rigid, (2) swivel. 6 Wheel option for pinpoint turning. 2,000-lb load capacity. Ships fully assembled (casters, handle and shelving require minimal assembly). Durable powder coat finish available in four standard colors: Blue, Red, Smoke Gray. 8" Mold-On casters - (2) rigid, (2) swivel. Optional Hitch package for towing, fork pockets and 6 Wheel option for pinpoint turning are available at additional cost.
All-welded 2x2" steel wire grid panels provide total security and see-through visibility. Optional shelves adjust easily along grid panel using plastic shelf clips (4 clips included with shelf purchase). 250-lb. capacity shelves are available in 14-gauge steel or 3/4" layered wood. Includes a flush-mount handle with steel rod locking mechanism. Digital Security Lock option available. Push handle is removable. 8" Mold-On casters - (2) rigid, (2) swivel. 6 Wheel option for pinpoint turning. 2,000-lb load capacity. Ships fully assembled (casters, handle and shelving require minimal assembly). Durable powder coat finish available in four standard colors: Blue, Red, Smoke Gray. 8" Mold-On casters - (2) rigid, (2) swivel. Optional Hitch package for towing, fork pockets and 6 Wheel option for pinpoint turning are available at additional cost.
PRICE
$1,949.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 30 in |
| Height | 66 in |
| Weight Capacity | 2000 lbs |
| Weight | 271 lbs |
| Wheel Diameter | 8 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Wire Security Cart |
| Color | Blue |
| Wheel Type | 2 Rigid, 2 Locking Swivel |
| Finish | Powder Coat Paint |
| Number of Shelves | 0 |
| Material | Steel |
| Construction Type | Fully Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | F89556VCBL |
| Shelf Material | Steel |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |