Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baumgartens

Model # :WBB843883

MPN #: 85014

Baumgartens® Wristpass™ Security Wrist Bands, 10" x 3/4", Purple, 100 Bands/Pack

Product Description
Security wrist bands are the perfect method of visually identifying your customers. Used for effective identification and admission control in a wide variety of applications, from amusement parks to nightclubs, ski areas, campgrounds, hospitals, schools, casinos and much more. Tyvek wrist bands are great for crowd management, special privileges, catering, age ID, height restrictions and any application where a visual means of identification is needed. Each wrist band is sequentially numbered with its own unique number to assist in eliminating fraudulent use.

PRICE
$12.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width3/4 in

Product Details

Package Quantity100/Pack
DescriptionWristpass™ Security Wrist Band
ColorPurple
Manufacturers Part Number85014
BrandBaumgartens