Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Transforming Technologies

Model # :WBB3784870

MPN #: WB4016

Transforming Technologies Woven Wrist Band, Machined Post, 4mm, Blue

Product Description
WB4016 Blue Fabric ESD Wrist Band features a machined 4mm post, the blue colored 4016 series wrist band and coil cord set features a 360 degree conductive contact around the wrist, providing maximum skin contact. The band is standard with 4mm machined male snap. The soft, blue woven fabric of the wrist band allows the skin to breathe and is very comfortable to wear. It is uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms.

Features:
  • Comfortable: Made with a soft woven fabric that is comfortable to wear for long periods
  • ESD Properties: Uses highly conductive copper sulfide nylon thread for conductivity and it has a maximum resistance of 160 ohms.
  • Cost-Effective: The one-size-fits-all wrist strap is versatile and is priced very competitively for the quality
  • ESD Standards: Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006


PRICE
$5.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight0.1 lbs

Product Details

TypeWrist Band
MaterialPolyester
Package Quantity1
ColorBlue
Manufacturers Part NumberWB4016
Accessory TypeWrist Strap
BrandTransforming Technologies

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI ESD-S20.20, ESDA Standard 1.1-2006