Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097263

MPN #: 7100230443

3M™ DBI-SALA® 1500085 Adjustable Wristband With Cord-10 Pack

Product Description
3M™ DBI-SALA® 1500085 Adjustable Wristband With Cord-10 Pack1500085

The 3M™ DBI-SALA® Adjustable Wristband with Cord is constructed out of elastic webbing that can be adjusted to virtually any wrist size. Tools can easily be tied off to this wristband using sewn-in cord.
  • Adjusts to virtually any wrist size with hook and loop system
  • Heavy-duty cord is used to attach and stage tools directly to wristband
  • Third party certified to a 5 lb. (2.3 kg) maximum capacity
  • Elastic band helps ensure a comfortable fit
PRICE
$239.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Weight0.8 lbs

Product Details

StyleAdjustable Wristband
TypeFall Protection For Tools
Package Quantity10
DescriptionAdjustable Wristband With Cord - 5 lb. capacity - (10 Pack)
ColorBlack/Yellow
Manufacturers Part Number7100230443
Brand3M DBI-SALA