Hallowell® SecurityMax Welded Vented Locker, 18"W x 22"D x 72"H, Light Gray, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for storage of tools, gear, sports equipment, uniforms and clothing. Welded lockers are made using all welded 16 gauge body and 18 gauge back. Sides are reinforced with 2 channel stiffeners for extra strength. Single tier locker door features continuous piano hinges. 12 gauge locker door includes a full height door stiffener for reinforcement. Door features a Chrome 3-point high-security latching system with 3/8" locking rods. Single tier storage lockers include a top shelf, 3/8" diameter coat rod and two single prong coat hooks. Ventilated locker features diamond shaped perforations for improved airflow. Purchase Additional Shelves for modular storage. Shelves are height adjustable at 3" increments. Fully assembled. Lifetime Limited Warranty.
Made In USA
Made In USA
PRICE
$1,229.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 22 in |
| Height | 72 in |
Product Details
| Type | First Responders Locker |
| Color | Light Gray |
| Door Type | Perforated |
| Configuration | 1 Wide |
| Style | Ventilated Door, Sides |
| Includes | Ventilated Door, Sides |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 1 |
| Manufacturers Part Number | HTA822AS1PL |
| Brand | Hallowell |