Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hallowell

Model # :WBB192516

MPN #: HTA422AS1PL

Hallowell® SecurityMax Welded Vented Locker, 24"W x 22"D x 72"H, Light Gray, Assembled

Product Description
Ideal for storage of tools, gear, sports equipment, uniforms and clothing. Welded lockers are made using all welded 16 gauge body and 18 gauge back. Sides are reinforced with 2 channel stiffeners for extra strength. Single tier locker door features continuous piano hinges. 12 gauge locker door includes a full height door stiffener for reinforcement. Door features a Chrome 3-point high-security latching system with 3/8" locking rods. Single tier storage lockers include a top shelf, 3/8" diameter coat rod and two single prong coat hooks. Ventilated locker features diamond shaped perforations for improved airflow. Purchase Additional Shelves for modular storage. Shelves are height adjustable at 3" increments. Fully assembled. Lifetime Limited Warranty.

Made In USA

PRICE
$1,285.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
1285.00
Buy 11 units - 20 units
1219.00Save $66.00 (5%)
Buy 21+ units
1185.00Save $100.00 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth22 in
Height72 in

Product Details

TypeFirst Responders Locker
ColorLight Gray
Door TypePerforated
Configuration1 Wide
StyleVentilated Door, Sides
IncludesVentilated Door, Sides
MaterialSteel
Construction TypeAll-Welded
Number of Compartments1
Manufacturers Part NumberHTA422AS1PL
BrandHallowell