Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




See All

Model # :WBB1900101

MPN #: PV48-360

See-All® Full Dome Acrylic Mirror, Indoor, 48" Dia., 360° Viewing Angle

Product Description
Features:

  • Dome detection mirrors are easy to install
  • Simple and easy to mount
  • Dome Mirrors are multi direction and can be used in areas were numerous mirrors would normally be required
  • Great for accident prevention in warehouses
  • The wide angle vision permits you to see around blind corners
  • Great Optics


PRICE
$345.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height20 in
Weight31 lbs
Diameter48 in
Approximate Viewing Distance800 Sq. Ft.

Product Details

TypeDome Safety Mirror
Viewing Angle360 °
ColorClear
Mounting LocationCeiling
IncludesMounting Hardware
MaterialAcrylic
DescriptionAcrylic Full Dome Mirror
Manufacturers Part NumberPV48-360
BackingWire
Indoor/OutdoorIndoor
Rim TypeAcrylic
ShapeFull Dome
BrandSee All

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMeets OSHA Requirements