- Dome detection mirrors are easy to install
- Simple and easy to mount
- Dome Mirrors are multi direction and can be used in areas were numerous mirrors would normally be required
- Great for accident prevention in warehouses
- The wide angle vision permits you to see around blind corners
- Great Optics
- Designed to mount in 2' x 2' T-Bar Ceiling
See-All® Full Dome T-Bar Acrylic Mirror, Indoor, 24" Dia. W/2'x2' Panel,360° Viewing Angle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Weight | 13 lbs |
| Diameter | 24 in |
| Approximate Viewing Distance | 175 Sq. Ft. |
Product Details
| Type | Dome Safety Mirror |
| Viewing Angle | 360 ° |
| Color | Clear |
| Mounting Location | Ceiling |
| Includes | Mounting Hardware |
| Material | Acrylic |
| Description | Full Dome T-Bar Mirror |
| Manufacturers Part Number | PVT-BAR2X2 |
| Backing | Acrylic Panel |
| Indoor/Outdoor | Indoor |
| Rim Type | Acrylic |
| Shape | T-Bar Full Dome |
| Brand | See All |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets OSHA Requirements |