Medi-Rip Self-Adherent Conforming Wrap, 2" W x 5 Yards, 1/Roll
|
Questions & Answers (0)
Product Description
Sticks to itself, won't stick to hair, skin or clothing. Tears easily to exact length.
CLEARANCE PRICE
$3.88was $7.70
Save $3.82 (50%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 2 in |
| Size | 2" x 15' |
Product Details
| Type | Conforming Wrap |
| Material | Self-Adherent |
| Package Quantity | 1 |
| Description | Conforming Wrap |
| Manufacturers Part Number | 60901 |
| For Use With | FIRST AID KITS |
| Brand | Medi-First |