Non-Adherent Sterile Pads, 2" x 3" Pad, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
Sterile, individually wrapped sterile pads.
PRICE
$3.41
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 3 in |
| Size | 2" x 3" |
Product Details
| Type | Non-Adherent Pad |
| Material | Non-Adherent |
| Package Quantity | 10 |
| Description | Non Adherent Gauze Pads |
| Manufacturers Part Number | 64212 |
| For Use With | FIRST AID KITS |
| Brand | Medi-First |