Avery® Self-Adhesive Address Labels for Copiers, 1 x 2-13/16, White, 8250/Box
Write a Review
|
Questions & Answers (0)
Product Description
Simply type a master list once and copy onto multiple sheets of blank labels to create as many labels as you need. Labels feed easily through most popular office copiers. This product was made from wood that came from a certified managed forest. Label Size - text: 1 x 2 13/16; Label Color(s): White; Machine Compatibility: Copiers; Material(s): Paper.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-13/16 in |
| Height | 1 in |
| Label Size-Text | 1 x 2 13/16 |
Product Details
| Type | Address Labels |
| Color | White |
| For Use With | Copy Machines |
| Package Quantity | 33 labels/sheet, 250 sheets/pack |
| Description | Self-Adhesive Address Labels for Copiers |
| Manufacturers Part Number | 5332 |
| Adhesive | Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC |