Extra large for rack applications. Self Adhesive label holders allow for relocation. Includes ink jet/laser compatible white inserts. Barcode compatible. Protective pouch keeps contents clean. 50 per box.
Self Adhesive Label Holder 6"W X 4"H (50 pcs/pkg)
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 4 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 50 |
| Color | White |
| Unit Type | Self Adhesive |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |