Label Holders, 3" x 5", Clear, Full Self Adhering (50 pcs/pkg)
|
Questions & Answers (0)
Product Description
Superscan® Gold, Premium Xtra Large label holders, 3" x 5", Clear, Vinyl Sleeve, side load, full self adhesive backing, ideal for pallet racking, bar code compatible finish, laser inserts included. 50 sleeves/box. 5-5/16"L x 3-11/16"H Overall Dimensions.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 in |
| Height | 3-11/16 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 50 |
| Color | Clear |
| Manufacturers Part Number | SS35 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Self Adhesive |
| Brand | Aigner |