Zing Self Adhesive Label Oxygen In Use, 2"W x 9"H, Recycled Polystyrene Self Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Eco Safety Sign, "No Smoking Oxygen in Use", communicates messages that inform of designated areas and important safety precautions, 70% post-industrial recycled polystyrene self-adhesive, resistant to solvents, moisture, scuffing, tears and UV exposure, supports sustainability initiatives and LEED credits, measures 9"H x 2"W, Made in the USA.
PRICE
$7.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 9 in |
| Size | 9 x 2 in |
Product Details
| Sign Shape | Rectangle |
| Type | No Smoking Sign |
| Sign Legend | No Smoking Oxygen In Use |
| Color | Red |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | No Smoking Oxygen In Use |
| Manufacturers Part Number | 1956S |
| Brand | Zing |