Avery® Self-Adhesive Laser/Inkjet File Folder Labels, White, Red Border, 1500/Box
Write a Review
|
Questions & Answers (0)
Product Description
TrueBlockTM technologyguaranteed to cover everything underneath. Create a coordinated look and organized file with these 1/3 cut, top tab file folder labels. Guaranteed to stick and stay without lift or curl Laser and inkjet compatible. This product was made from wood that came from a certified managed forest. Label Size - text: 3 7/16 x 2/3; Label Color(s): White; Border Color(s): Red; Machine Compatibility: Inkjet Printers; Laser Printers.
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2/3 in |
| Height | 3-7/16 in |
| Label Size-Text | 3 7/16 x 2/3 |
Product Details
| Type | Filing Labels |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Label Color Family | White/Red |
| Description | Self-Adhesive Laser/Inkjet File Folder Labels |
| Package Quantity | 30 Labels/Sheet, 50 Sheets/Pack |
| Manufacturers Part Number | 5066 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |