Features:
- Meets any of your identification needs
- Can be easily cut to any final length
Weights & Dimensions
| Length | 1200 |
| Height | 3/4 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | SA750 |
| Unit Type | Self Adhesive |
| Accessory Type | Label Holders |
| Brand | Aigner |