NB Corp SW12GR-OP Self Aligning Open Linear Bearing W/Resin Retainer, 3/4"ID, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 307.98 lbs |
| DR | 3/4 |
| Dimension H | .4375" |
| DR Tolerance | 0-0.0004 |
| Inside Dimensions | 3/4 |
| Dimension B | 1.1657 |
| Dimension L | 1.625 |
| Outside Dimension | 1-1/4 |
| Dimension D | 0-0.00065" |
| Groove Length | 0.0559 |
| L Tolerance | 0-0.008" |
Product Details
| Dynamic Rating (lbf) | 193.78 |
| Number of Ball Circuits | 4 |
| Material | Steel |
| W | 0.0559 |
| Description | Self Aligning Open Linear Bearing W/Resin Retainer |
| Manufacturers Part Number | SW12GR-OP |
| Brand | NB Corporation |