Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
NB Corporation

Model # :WBB1605799

MPN #: SWF24GWUU

NB Corp SWF24GWUU 1-1/2" ID Round Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 0.5° self alignment feature.

PRICE
$392.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Weight Load1807.46 lbs
Static Load Rating1807.46 lbs
Dimension T.5"
Df3.75"
D Tolerance0-0.0009"
DR1-1/2
Flange PCD3.0625"
DR Tolerance0-0.0006
Inside Dimensions1-1/2
Dimension L5.6875
X x Y x Z.3437 x .50 x .3281 in
Dynamic Weight Load771.09 lbs
Dimension D2.375"

Product Details

Number of Ball Circuits6
MaterialSteel
DescriptionRound Flange Double-Wide Type Linear Bearing W/Resin Retainer & Seals
Manufacturers Part NumberSWF24GWUU
BrandNB Corporation