Self Dumping Hoppers
Most Relevant
Self-dumping hoppers are essential for waste disposal, scrap collection, and bulk material transport in warehouses, construction sites, and manufacturing facilities. Designed for use with forklifts, these hoppers allow for safe, controlled dumping with minimal effort, improving workplace efficiency and safety. Features durable steel construction and automatic release mechanisms for easy operation. Whether managing industrial waste or transporting heavy materials, self-dumping hoppers provide a reliable, time-saving solution for material handling needs.
Filters
Capacity
Weight Capacity
Width
Length
Height
Material
Steel Self-Dumping Forklift Hoppers

Steel Self-Dumping Forklift Hoppers are made of heavy-gauge steel for strength & easy maintenance, with continuous welding to keep loose dry or liquid materials contained during transport. When attached to a forklift and loaded, these balanced, self-dumping hoppers roll forward, dump bulk goods, and reset automatically. Available in a variety of load & volume capacities, and colors.
| Compare | Image | Capacity | Weight Capacity | Color | Width | Length | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2 yd³ | 4000 lbs | 57-3/4 in | 64 in | 46 in | Wright | WBB3190083 | $1,299.00 | |||
![]() | 1 yd³ | 4000 lbs | 39-3/4 in | 63-1/2 in | 39-3/4 in | Global Industrial | Ships Same Day WB238416GY | $1,099.00 | |||
![]() | 1-1/2 yd³ | 4000 lbs | Gray | 58 in | 64 in | 40 in | Global Industrial | WB989013 | $1,119.00 | ||
![]() | 1 yd³ | 4000 lbs | Gray | 40 in | 64 in | 40 in | Global Industrial | Ships Same Day WB989012 | $999.00 | ||
![]() | 1 yd³ | 7000 lbs | 39-3/4 in | 63-1/2 in | 39-3/4 in | Wright | WB238405GY | $1,289.00 | |||
![]() | 1/2 yd³ | 6000 lbs | 37-3/4 in | 52-1/2 in | 32-1/2 in | Global Industrial | Ships Same Day WB238323GY | $1,019.00 | |||
![]() | 2 yd³ | 6000 lbs | 57-3/4 in | 64 in | 46 in | Wright | WBB3190178 | $1,659.00 | |||
![]() | 2 yd³ | 4000 lbs | Gray | 58 in | 64 in | 46 in | Global Industrial | WB989014 | $1,315.00 | ||
![]() | 1 yd³ | 4000 lbs | 39-3/4 in | 63-1/2 in | 39-3/4 in | Wright | WBB3190004 | $1,019.00 | |||
![]() | 1/4 yd³ | 6000 lbs | 33-3/4 in | 44-3/4 in | 22-1/4 in | Wright | WB238321GY | $779.00 |
Showing 1-10 of 152 results
Steel Self-Dumping Forklift Hoppers with Bump Release

Bump release hoppers are forklift compatible for easy mobility. Our self-dumping hoppers are innovative and automatically dump on contact with the roll-off container. The bump release hoppers are made of steel providing long lasting durability. Capacities range from 2000 to 7000 lbs.
Showing 1-10 of 163 results
Plastic Self-Dumping Forklift Hoppers

Self dumping plastic forklift hoppers are made of polyethylene for long lasting durability. They are easily cleaned with high-pressure water or steam, and are resistant to rust, dents, and corrosion. Our plastic forklift hoppers can tilt 40° below horizontal in order to dump its' entire contents. Capacities range from 750 to 1500 lbs depending on the model.
Showing 1-10 of 20 results
Stainless Steel Self-Dumping Forklift Hoppers

Stainless-Steel Self-Dumping Forklift Hoppers are made of stainless steel for strength and easy maintenance in factories and warehouses, and continuous welding helps keep loose materials contained during transport. When attached to a forklift and loaded, these balanced, self-dumping hoppers roll forward and completely dump bulk goods before automatically returning to the upright, locked position.
Steel Low-Profile Self-Dumping Forklift Hoppers

The low-profile design on our self dumping steel forklift hoppers allows for easy forklift operator access. They are made with a reinforced steel base and welds which provide strength and dependability. Capacities range from 2000 to 6000 lbs depending on the model.
Showing 1-10 of 72 results
Hydraulic Powered Steel Self-Dumping Hoppers

These hydraulic self dumping hoppers are made of heavy gauge steel to provide long lasting durability. The operator has complete control during the whole dumping and retracting process, so they never have to leave the cab. The capacities of our heavy duty self dumping hoppers range from 2000 to 6000 lbs.
Steel Self-Dumping Hoppers with Drop-Down Ramp
.webp)
Self-dumping steel hoppers with a drop-down ramp are designed to streamline the process of transporting bulk materials, scrap, and waste within a facility. The steel hoppers are tailored for use with forklifts, allowing for easy lifting and dumping of materials. They serve a wide range of applications, from manufacturing and construction sites to warehouses.

Dust Collection Self-Dumping Hoppers
Showing 1-10 of 78 results

Front Dump Self-Dumping Hoppers

Hooded Self-Dumping Hoppers
Showing 1-10 of 78 results

Open Sided Self-Dumping Hoppers

Self-Dumping Hopper Lids
Showing 1-10 of 92 results
Self-Dumping Hoppers Accessories

Self-Dumping Hoppers Accessories add functionality and longevity to self-dumping forklift hoppers. Replacement hardware and bases extend the life of the equipment. Crane lifting lugs and pallet truck lifting legs can be installed on the hopper to increase mobility options.






.webp)















