Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Weller

Model # :WBB3192815

MPN #: WPA2N

Weller® WPA2 Self-Igniting Cordless Butane Soldering Iron

Product Description
The Weller® WPA2 Pyropen Piezo Butane gas soldering iron is a self igniting soldering iron with solder and hot blow functions. The tool has a rapid heat up time and one filling of Butane gas lasts up to 3 hours. It's ideal for soldering on the go and helps to complete soldering tasks anywhere, without the need for a mains supply or an obstructing cable. It is temperature adjustable between 250°C to 500°C when used as a soldering iron and up to 650°C when used as a hot air blower. Due to its piezo igniter the Weller® Pyropen can be conveniently turned on without the need of another tool.

Features:
  • High versatility with included accessories: with additional hot air blower function for shrinking hoses
  • Easy refill with Weller® butane gas: No need for cords, batteries or cartridges, easy refill with Weller® butane gas in just a few seconds for an almost uninterrupted workflow


PRICE
$319.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSoldering Iron
Package Quantity1
DescriptionSelf Igniting Soldering Iron
ColorMulti-colored
Manufacturers Part NumberWPA2N
Gas TypeButane
ProcessSoldering
BrandWeller