Xstamper® Pre-Inked Message Stamp, APPROVED, 1-5/8" x 1/2", Blue
Write a Review
|
Questions & Answers (0)
Product Description
Blue ink APPROVED Title Stamp is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Width | 1/2 in |
Product Details
| Type | Pre-Inked Stamp |
| Package Quantity | 1 |
| Description | Pre-Inked Message Stamp |
| Color | Blue |
| Manufacturers Part Number | XST1008 |
| Design/Message | APPROVED |
| Brand | Xstamper |