Features:
- Just remove the back lining, add your message and press down on the laminating layer to finish
- Metal reinforced eyelet
- 10 Mil vinyl
Model # :WBB3172013
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 4-3/4 in |
| Thickness | 10 mil |
| Size | 5 |
Product Details
| Type | Self-Laminating Tags |
| Material | Vinyl |
| Package Quantity | 100 |
| Color | Yellow |
| Manufacturers Part Number | B3172013 |
| Fastener | Plain |
| Brand | Global Industrial |
| Recyclable | Yes |