Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Electro Kinetic Technologies

Model # :WBB1775285

MPN #: EZS-1772-8000-BL

Electro Kinetic Technologies EZ-Shopper Electric Grocery Cart EZS-1772-8000-BL Black 750 Lb. Cap.

Product Description
The Electro Kinetic Technologies, EZ-Shopper 8000 Electric Shopping Cart, provides safe transport of mobility impaired individuals during their shopping experience. The cart features the industry's highest total capacity 1000 pounds, high impact Black plastic shroud, heavy duty 1-1/4" powder coated steel welded Black frame, keyless power on/off, deep cycle AGM rechargeable batteries, on board UL, cUL listed 120/240 VAC battery charger, vinyl washable seat, and solid maintenance free non-marking tires. Rider can control speed from 0 to 2.5 miles per hour going forward and 0 to 1.5 miles per hour in reverse. Safety features include, emergency stop switch, automatic parking brake, reverse warning tone and horn, safety seat switch to insure rider is seated before operating, and battery charger with inhibit to prevent operation during charging. Cart has a turning radius of 34". And the basket is 6600 cu. inches with a capacity of 250 Lbs.

PRICE
$3,375.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width26 in
Height38 in
Weight Capacity750 lbs
Weight240 lbs
Travel Speed0 to 2-1/2 mph
Gauge12

Product Details

Battery Type12 VDC AGM Deep Discharge
Assembly RequiredNo
Power120/240 VAC, 50/60 Hz
ColorBlack
SeriesEZ-Shopper
Wheel TypeSolid Non-Marking Flat-Free
Number of Batteries2
Capacity3.9
MaterialSteel
Manufacturers Part NumberEZS-1772-8000-BL
Stack and/or NestNest
Batteries(2) 12 VDC AGM Deep Discharge
BrandElectro Kinetic Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL, CE (Battery Charger)