Bubble Bags
Bubble bags are designed to protect fragile items during shipping by absorbing the shocks and vibrations of transit. Different sized bags are available to meet a wide range of shipping needs. Made from tough, impact resistant cushioning, bubble bags are ideal for any office or industrial shipping applications.
Most Relevant
Self-Seal Bubble Bags

Self-Seal Bubble Bags offer excellent protection for delicate and sharp objects with a secure seal. These Bubble Wrap Bags provide cushioning and safety. Bubble wrap bags are FDA/USDA approved for food storage. Available in various widths and lengths to suit your needs. Bag clarity allows easy content identification. Ideal for glassware, tools and fragile objects.
| Compare | Image | Length | Width | Thickness | Closure | Color | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5-1/2 in | 4 in | 3/16 in | Lip & Tape Seal | Clear | 1,500 | WB273117 | as low as $129.95 Save $10.00 (7%) | ||
![]() | 7-1/2 in | 4 in | 3/16 in | Lip & Tape Seal | Clear | 1,100 | WBB1646096 | as low as $129.95 Save $10.00 (7%) | ||
![]() | Length | 15 in | 3/16 in | Lip & Tape Seal | Clear | 150 | WBB1645950 | as low as $96.95 Save $9.00 (8%) | ||
![]() | Length | 12 in | 3/16 in | Lip & Tape Seal | Clear | 150 | WBB1646105 | as low as $99.95 Save $10.00 (9%) | ||
![]() | Length | 6 in | 3/16 in | Lip & Tape Seal | Clear | 250 | WBB1499539 | as low as $59.95 Save $4.00 (6%) | ||
![]() | 11-1/2 in | 8 in | 3/16 in | Lip & Tape Seal | Clear | 350 | WB273119 | as low as $129.95 Save $10.00 (7%) | ||
![]() | 15 in | 12 in | 5/16 in | Peel & Seal | Clear | 125 | WBB3177744 | as low as $229.95 Save $20.00 (8%) | ||
![]() | 23-1/2 in | 18 in | 3/16 in | Lip & Tape Seal | Clear | 100 | WBB3177746 | as low as $119.95 Save $10.00 (8%) | ||
![]() | 23 in | 18 in | 5/16 in | Peel & Seal | Clear | 50 | WBB3177664 | as low as $185.95 Save $14.00 (7%) | ||
![]() | 10 in | 3 in | 3/16 in | Lip & Tape Seal | Clear | 500 | WBB1645857 | as low as $51.95 Save $5.00 (9%) |
Showing 1-10 of 30 results
Open End Bubble Bags

Open End Bubble Bags protect odd-shaped objects during packing and shipping. Thick bubble wrap bags outside and smooth interior. Reusable, easy insertion with flush cut open end. Durable polyethylene, clear color. Varying widths and lengths. These bubble wrap bags are ideal for mailing and storage applications and are puncture resistant.
Showing 1-10 of 22 results
Anti-Static Self-Seal Bubble Bags

Anti-Static Self-Seal Bubble Bags protect static materials like circuit boards during shipping and storage. The bubble thickness provides cushioning—self-seal pouches with lip and tape seal for secure closure. Durable polyethylene material. They come in various sizes to fit items of all sizes and feature an easy-to-seal strip for secure closure. They are transparent, so the contents are visible.
Showing 1-10 of 20 results











