DeWalt® eng. by Powers Self-Tapping Concrete Screw, Hex Head, 304 SS, 1/4" x 2-3/4"-100 Pk - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Self-Tapping Concrete Screw, Hex Head+, 304 Stainless Steel, 1/4" X 2-3/4"
The Self-Tapping anchoring system is a family of screw anchors, specially designed drill bits and installation tools designed to meet the needs of most light to medium duty applications in concrete, block and brick. The Self-Tapping concrete screw anchor is produced in either HWH or Phillips flat head styles from Perma-Seal coated or zinc plated carbon steel and Type 304 Stainless Steel. For heavy duty applications, the 3/8" size is made in zinc plated carbon steel.
The Self-Tapping anchoring system is a family of screw anchors, specially designed drill bits and installation tools designed to meet the needs of most light to medium duty applications in concrete, block and brick. The Self-Tapping concrete screw anchor is produced in either HWH or Phillips flat head styles from Perma-Seal coated or zinc plated carbon steel and Type 304 Stainless Steel. For heavy duty applications, the 3/8" size is made in zinc plated carbon steel.
PRICE
$94.00 Sold in packages of 50 / $1.88 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Size | 1/4 |
| Head | Hex |
Product Details
| Type | Concrete Screw |
| Series | Self-Tapping |
| Anchor Type | Screw Anchor |
| Country of Origin | Import |
| Finish | 304 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | DFM3EML335 |
| Wt./100 | 2-3/4 |
| Brand | DeWalt |