1/4X2 1/4 Phillips Flat Concrete Screw With Drill Bit Blue Perma Seal. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
1/4X2 1/4 Phillips Flat Concrete Screw With Drill Bit Blue Perma Seal, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Size | 1/4 |
| Head | Flat |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Blue Perma |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 1436CNPF |
| Anchor Type | Screw Anchor |
| Brand | Approved Vendor |