Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rinnai

Model # :WBB3207177

MPN #: RXP160iN

Rinnai Sensei RXP Indoor & Outdoor Tankless Gas Water Heater, Natural Gas/Propane, 9 GPM, 160K BTU

Product Description
Enjoy an endless supply of hot water with Rinnai's® Sensei® Super High Efficiency Plus (97% UEF) condensing tankless water heater. Only the size of a small suitcase, this compact model can be easily converted to use either Natural Gas or Propane with no additional purchase necessary. Perfect for any location, this model allows for either indoor installation or outdoor installation with purchase of the Versa Vent adaptor (sold separately). This model also comes with a built-in recirculation pump that learns your hot water usage patterns to more effectively provide instant hot water when needed.

Features:
  • Uniform Energy Factor (UEF): 0.97
  • 15,000 BTU/H (minimum), 160,000 BTU/H (maximum)
  • Up to twice the lifespan of most tanks
  • Never run out of hot water
  • Compact size to fit every space
  • Water Heater Features: Digital Display, Energy Usage Tracking, Freeze Protection, Overheat Protection, Wall Mounted
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$1,749.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth11-3/8 in
Height30-1/8 in
Weight57 lbs
Connection Size3/4 in
Gas Connection3/4 in

Product Details

ColorSilver
Amperage4 A
SeriesSensei RXP Super High Efficiency Plus
Max PSI150 psi
Gallons per Minute9 gal/min
Temperature Range98 - 185 °F
StyleTankless Water Heater
Wattage73 W
Voltage120 V
Min PSI15 psi
Connection StyleNPT
Manufacturers Part NumberRXP160iN
BTU160000
Fuel TypeNatural Gas or Liquid Propane
BrandRinnai

Warranty

Warranty15 Years or 12K Hours on Heat Exchanger, 5 Years on Parts, 1 Year on Labor yr

Compliance & Certifications

CertificationsAHRI, CSA