Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rinnai

Model # :T9FB3207216

MPN #: CXP199iN

Rinnai Sensei CXP Indoor Tankless Gas Water Heater, Natural Gas or Liquid Propane, 11 GPM, 199K BTU

Product Description
The CXP199iN is the next generation in commercial tankless water heating. Designed for the most intense applications - from restaurants and hotels to multifamily residences, the Sensei® CX Series provides unlimited hot water leveraging a new, more compact combustion design that allow for easier installation and enhanced operational performance and serviceability. This model includes a built in recirculation pump that offers industry-leading thermal efficiency - providing faster hot water at the faucet when you need it.

Features:
  • Uniform Energy Factor (UEF): 0.98
  • 15,000 BTU/H (minimum), 199,000 BTU/H (maximum)
  • 97% Thermal Efficiency
  • Indoor
  • Up to twice the lifespan of most tanks
  • Never run out of hot water
  • Compact size to fit every space
  • Water Heater Features: Digital Display, Energy Usage Tracking, Freeze Protection, Overheat Protection, Temperature Pressure Relief Valve, Wall Mounted
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$2,399.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth11-3/8 in
Height30-1/8 in
Weight58 lbs
Connection Size3/4 in
Gas Connection3/4 in

Product Details

ColorBlack
Amperage4 A
SeriesSensei CXP
Max PSI150 psi
Gallons per Minute11 gal/min
Temperature Range98 - 140 °F
StyleTankless Water Heater
Wattage98 W
Voltage120 V
Min PSI15 psi
Connection StyleNPT
Manufacturers Part NumberCXP199iN
BTU199000
Fuel TypeNatural Gas or Liquid Propane
BrandRinnai

Warranty

Warranty8 Years or 12K Hours on Heat Exchanger, 5 Years on Parts, 1 Year on Labor yr

Compliance & Certifications

CertificationsAHRI, CSA