Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rinnai

Model # :T9FB3207134

MPN #: RX180iN

Rinnai Sensei RX Indoor & Outdoor Tankless Gas Water Heater, Natural Gas/Propane, 10 GPM, 180K BTU

Product Description
Enjoy unlimited hot water with Rinnai's® Sensei® Super High Efficiency Plus (0.98 UEF) condensing tankless water heater. Only the size of a small suitcase, this compact model can be easily converted to use either Natural Gas or Propane with no additional purchase necessary. Perfect for any location, this model allows for either indoor installation or outdoor installation with purchase of the Versa Vent adaptor (sold separately). The Smart Connect(TM) feature allows pros to connect their smartphone or tablet to the water heater via Bluetooth(R) to set up and register the product using the Rinnai® Central App for you to receive an additional four years of labor coverage on your warranty.

Features:
  • One model converts from indoor to outdoor installation using Versa-Vent outdoor vent cap #RXOVC (sold separately)
  • Smart Sense Gas Valve Technology adjusts to either Natural Gas or Propane - no conversion kit required.
  • Professional installation recommended
  • Smart Connect via Bluetooth to your device using your smartphone and the Rinnai® Central App for Quick Setup and Registration
  • Recirculation: Smart Circ Intelligent Recirculation capable with installation of pump or pump accessory kit
  • Industry leading 2 in. venting up to 75 ft.
  • Quick flush simplified flushing and lime detection
  • Super High Efficiency of 0.98 UEF, Meets Energy Star 5.0
  • Water Heater Features: Digital Display, Energy Usage Tracking, Freeze Protection, Overheat Protection, Wall Mounted
For any questions on installation, please call Rinnai at84-GO-Rinnai
PRICE
$1,599.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth11-3/8 in
Height30-1/8 in
Weight55 lbs
Connection Size3/4 in
Gas Connection3/4 in

Product Details

ColorSilver
Amperage4 A
SeriesSensei RX Super High Efficiency Plus
Max PSI150 psi
Gallons per Minute10 gal/min
Temperature Range98 - 120 °F
StyleTankless Water Heater
Wattage76 W
Voltage120 V
Min PSI15 psi
Connection StyleNPT
Manufacturers Part NumberRX180iN
BTU180000
Fuel TypeNatural Gas or Liquid Propane
BrandRinnai

Warranty

Warranty15 Years on Heat Exchanger, 5 Years on Parts, 1 Year on Labor yr

Compliance & Certifications

CertificationsAHRI, CSA, Energy Star