Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122543

MPN #: 3286

Dynarex&153; Sensi Wrap Self Adherent Bandage Rolls, 1"W x 5 yards, Dark Blue, 30 Pcs

Product Description
Ideal for reducing edema and for holding splints, gel sheeting or elastomer molds in place, available in individual colors. Dynarex Sensi-Wrap Bandages are lightweight bandages that are self-adherent that can easily be torn without scissors. These Sensi-Wrap Bandages stick to itself, but not to other materials or skin.

Features:
  • A lightweight compression bandage ideal for treatment of a variety of injuries including sprains and relief bandaging of joints and other difficult-to-wrap areas
  • No clips or fasteners needed; adhesive wrap sticks to itself, not to other materials or skin
  • Will not slip - layers "bond" together for the strongest holding power
  • Easily torn without scissors
  • Individually poly bagged


PRICE
$17.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 in
Width1 in
Size1" x 5 yards

Product Details

TypeSelf Adherent Wrap
Storage Temperature Range59F - 86F
MaterialLatex
SterileNo
Package Quantity30
ColorBlue
BrandDynarex