Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122583

MPN #: 3492

Dynarex Sterile Island Dressing, 2" x 3.5", 300 Pcs

Product Description
Island dressings are non-adherent wound contact layers, individually packed for convenience. Dynarex Island Dressings are made of soft, non-stick dressing with an adhesive border, providing excellent absorption and cushioning protection to wounds.

Features:
  • Ideal for use as a cover dressing after packing large, deep wounds
  • Individually packed in peel-open pouches
  • Provides excellent absorption and cushioning protection
  • Soft, non-stick dressing with adhesive border
  • Not made with natural rubber latex


PRICE
$76.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width3-1/2 in
Size2" x 3-1/2"

Product Details

TypeIsland Dressing
Storage Temperature Range59F - 86F
MaterialNon-Woven
SterileYes
Package Quantity300
ColorWhite
BrandDynarex