Karcher Sensor® & Versamatic® Plus Dust Bags For CVU 30/1, 36/1 & 46/1 - Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Package of 10 Sensor® & Versamatic® Plus dust bags - Replacement for Karcher Upright Vacuums CVU 30/1 HEPA, CVU 36/1 HEPA and CVU 46/1 HEPA - 1.012-595.0, 1.012-591.0 and 1.012-592.0
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 5 in |
| Height | 1/5 in |
| Weight | 2 lbs |
Product Details
| Type | Upright Vacuums |
| Color | White |
| For Use With | Karcher Upright Vacuums |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Sensor® & Versamatic® Plus Dust Bags |
| Manufacturers Part Number | 8.600-050.0 |
| Brand | Karcher |
Warranty
| Warranty | 3 yr |