Windsor Paper Vacuum Bag - Sensor, Sensor XP12 & Versamatic Plus, Allstar Javelin 12'' series
Write a Review
|
Questions & Answers (0)
Product Description
Windsor Paper Vacuum Bag - Sensor, Sensor XP12 & Versamatic Plus, Allstar Javelin 12'' series
Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Windsor Replacement Paper Vacuum Bag are made of 3 Ply High Efficiency Micro Filtration. For use with Windsor Sensor, Sensor XP12 & Versamatic Plus, Allstar Javelin 12'' Series upright vacuums. Sold in quantities of 100. 1 Year Limited Warranty.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
Janitized® vacuum bags and/or filters are designed to meet or exceed OEM standards. Windsor Replacement Paper Vacuum Bag are made of 3 Ply High Efficiency Micro Filtration. For use with Windsor Sensor, Sensor XP12 & Versamatic Plus, Allstar Javelin 12'' Series upright vacuums. Sold in quantities of 100. 1 Year Limited Warranty.
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 19 in |
| Height | 11 in |
Product Details
| Style | Janitized |
| Type | Upright Vacuums |
| Material | 3 Ply High Efficiency Micro Filtration |
| Package Quantity | 100 |
| Description | Windsor Replacement Paper Vacuum Bag |
| Manufacturers Part Number | JAN-WISEN-3(10) |
| For Use With | Windsor Sensor, Sensor Xp12 & Versamatic Plus, Allstar Javelin 12'' Series Uprig |
| Brand | Windsor |