Harrington SEQ 1/2 Ton, Dual Speed, Electric Chain Hoist, 10' Lift, 25/4.2 FPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Harrington SEQ Dual Speed Electric Chain Hoist W/ Chain Container 1/2 Ton, 10' Lift, 25/4.2 Ft/min, 115V
Harrington SEQ Dual Speed Electric Chain Hoist W/ Chain Container 1/2 Ton, 10' Lift, 25/4.2 Ft/min, 115V
Harrington's revolutionary SEQ Series single-phase dual speed (VFD Control) electric chain hoists are designed for easy installation and operation in medium- and heavy-duty industrial applications. These hoists have an extremely compact and lightweight body and are perfect for any work station application. The SEQ hoist includes a no-load high-speed function that automatically increases hoist speed up to 130 percent when the load is less than 30 percent of working load limit. Recommended for -4° to +104°F and humidity of 85% or less. Includes chain container.
Harrington SEQ Dual Speed Electric Chain Hoist W/ Chain Container 1/2 Ton, 10' Lift, 25/4.2 Ft/min, 115V
Harrington's revolutionary SEQ Series single-phase dual speed (VFD Control) electric chain hoists are designed for easy installation and operation in medium- and heavy-duty industrial applications. These hoists have an extremely compact and lightweight body and are perfect for any work station application. The SEQ hoist includes a no-load high-speed function that automatically increases hoist speed up to 130 percent when the load is less than 30 percent of working load limit. Recommended for -4° to +104°F and humidity of 85% or less. Includes chain container.
PRICE
$3,985.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 20 in |
| Height | 17 in |
| Weight Capacity | 1000 lbs |
| Weight | 75 lbs |
| Control Cord Length | 6 ft |
| Lift | 10 ft |
| Head Room | 18 in |
| Lift Speed | 25/4.2 ft/min |
Product Details
| Assembly Required | No |
| Brake Type | Pull-Rotor |
| Number of Speeds | 2 |
| Clutch | Friction |
| Material | Aluminum |
| Phase | 1 |
| Manufacturers Part Number | SEQ005SD-10 |
| Brand | Harrington |
| Type | Chain Hoist |
| Horsepower | 1 HP |
| Color | Yellow |
| Series | SEQ |
| Duty Rating | H4 |
| Voltage | 115 V |
| Trolley Configuration | Hook Mount |
| Control | 110V Push Button Control Pendant |
| Chain Falls | 1 |
| Description | Two Speed |
| Operating Conditions | -4° to +104°F |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL/CSA Listed |